Pressure Transducer

Item #: 0194510

Cat #: 2061-100P-G-2M-11T-18-NN

UPC:

Company wide:
0 in stock
Documents & Guides
24V DC Operating Voltage. 0-100 PSI. 206 Series. Sealed Gage Compound Pressure. Gas or Liquid Compatible with 17-4PH SS Sensor. Pressure Output: 4-20 mA. 1/4 NPT male fitting.

Overview

24V DC Operating Voltage. 0-100 PSI. 206 Series. Sealed Gage Compound Pressure. Gas or Liquid Compatible with 17-4PH SS Sensor. Pressure Output: 4-20 mA. 1/4 NPT male fitting.
Also known as: 2061-100P-G-2M-11T-18-NN, SXX2061100PGM11T18

Specifications

Volts DC: 24
Type: Pressure Transducer
Volts DC: 24
Type: Pressure Transducer