Conduit Body Cover with Neoprene Gasket, Size: 1", Iron

Item #: 0194463

Cat #: APP370FIG

UPC: 781381167741

$ 23.65 EA
Company wide:
2 in stock
Documents & Guides
Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1", Material: Cast Grayloy Iron.

Overview

Conduit Body Cover with Neoprene Gasket, Type: FM-In-Place, FM7, Size: 1", Material: Cast Grayloy Iron.

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381167741, APP370FIG, APPAPP370FIG

Specifications

Material: Cast Aluminum, Neoprene, Iron Alloy
Family / Style: Form 7
Hub Diameter: 1 in
Material: Cast Aluminum, Neoprene, Iron Alloy
Hub Diameter: 1 in
Family / Style: Form 7