MULTPL STR PULL 33-02-1030 GRIP

Item #: 0194452

Cat #: 30506

UPC: 783310305064

$ 1048.04 EA
Company wide:
0 in stock
Multiple Strength Basket-Type Pulling Grips with Rotating Forged Eye for Cable Diameter Range 3.0" - 3.49" (76.2 mm - 88.8 mm). Use to pull overhead transmission lines, bare or insulated conductors and wire rope. For heavy-duty, long distance pulls. Triple, to double, to single weave galvanized steel mesh with forged steel swivel eye. Color coded for easy size identification. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Multiple Strength Basket-Type Pulling Grips with Rotating Forged Eye for Cable Diameter Range 3.0" - 3.49" (76.2 mm - 88.8 mm). Use to pull overhead transmission lines, bare or insulated conductors and wire rope. For heavy-duty, long distance pulls. Triple, to double, to single weave galvanized steel mesh with forged steel swivel eye. Color coded for easy size identification. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310305064, 30506, GRE30506

Specifications

No Specifications Available