MULTPL STR PULL 33-02-020 GRIP

Item #: 0194441

Cat #: 30478

UPC: 783310304784

$ 387.09 EA
Company wide:
0 in stock
Multiple Strength Basket-Type Pulling Grips with Rotating Forged Eye for Cable Diameter Range .75" - .99" (19.0 mm - 25.3 mm). Use to pull overhead transmission lines, bare or insulated conductors and wire rope. For heavy-duty, long distance pulls. Triple, to double, to single weave galvanized steel mesh with forged steel swivel eye. Color coded for easy size identification. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

Multiple Strength Basket-Type Pulling Grips with Rotating Forged Eye for Cable Diameter Range .75" - .99" (19.0 mm - 25.3 mm). Use to pull overhead transmission lines, bare or insulated conductors and wire rope. For heavy-duty, long distance pulls. Triple, to double, to single weave galvanized steel mesh with forged steel swivel eye. Color coded for easy size identification. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310304784, 30478, GRE30478

Specifications

No Specifications Available