HOF A723612LP-MOD-I4903-S078

Item #: 0194438

Cat #: A723612LPMODI49

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
HOF A723612LP-MOD-I4903-S078

Overview

HOF A723612LP-MOD-I4903-S078
Also known as: A723612LPMODI49, HOFA723612LPMODI49

Specifications

Height: 72 in
Width: 36 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 12
Height: 72 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 36 in
Depth: 12 in