Plgmd 5ft. 2 Crt 12in. Oc 2000 Gray

Item #: 0194406

Cat #: G20GBA512

UPC: 786776096828

$ 92.42 EA
Company wide:
0 in stock
W-mold G20gba512 Gry 4w2ckt plugmld

Overview

W-mold G20gba512 Gry 4w2ckt plugmld
Also known as: 786776096828, G20GBA512, WMDG20GBA512

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray