Cable to Ground Rod, Rod Diameter: 3/4", 3/0 AWG

Item #: 0194390

Cat #: GTC182L

UPC: 782856536994

Company wide:
0 in stock
Documents & Guides
Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 3/0 AWG, Welding Material: 115.

Overview

Cable to Ground Rod, Type: GT, Ground Rod Diameter: 3/4", Conductor Size: 3/0 AWG, Welding Material: 115.
Also known as: 782856536994, GTC182L, CADGTC182L

Specifications

Diameter: 3/4 in
Family / Style: GT
Allowable Gauge Range: 3/0
Diameter: 3/4 in
Allowable Gauge Range: 3/0
Family / Style: GT