B-LINE B12SH-240HDG CHANNEL, 2 7/16

Item #: 0194382

Cat #: DI0212

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DIO-DI-0212 LED LIGHT BAR

Overview

DIO-DI-0212 LED LIGHT BAR
Also known as: DI0212, DIODI0212

Specifications

Knockout Diameter: 1/2 in
Mounting: Vertical
Color: Gray
Gangs: 1
Material: PVC
Height: 2.850 in
Width: 5.800 in
Depth: 2.380 in
Knockout Diameter: 1/2 in
Color: Gray
Material: PVC
Width: 5.800 in
Mounting: Vertical
Gangs: 1
Height: 2.850 in
Depth: 2.380 in