6W CFL Retrofit LED Lamp, 40K

Item #: 0194381

Cat #: 6PLGX23LED40

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Retrofit Lamp, Compact Fluorescent Replacement, 6 Watt (13 Watt Equivalent), Socket Base: 2-Pin (Gx23), Lumens: 525, CRI: 82, Color Temperature: 4000K, Rated Life: 50000 Hours, Non-Dimmable

Overview

LED Retrofit Lamp, Compact Fluorescent Replacement, 6 Watt (13 Watt Equivalent), Socket Base: 2-Pin (Gx23), Lumens: 525, CRI: 82, Color Temperature: 4000K, Rated Life: 50000 Hours, Non-Dimmable
Also known as: 6PLGX23LED40, MXL6PLGX23LED40

Specifications

Lumens: 525
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 6
Light Technology: LED
Dimmable: No
Base: 2-Pin (GX23)
Lumens: 525
Color Rendering Index (CRI): 82
Light Technology: LED
Base: 2-Pin (GX23)
Color Temperature: 4000 (Cool White)
Wattage: 6
Dimmable: No

Customer Reviews

No reviews for this product
(0)