CLSED MESH PULL 33-01-047 GRIP

Item #: 0194370

Cat #: 30470

UPC: 783310304708

$ 952.99 EA
Company wide:
0 in stock
K-Basket Type Pulling Grip for Cable Diameter Range 5.0" - 5.99" (127 mm - 152.3 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

K-Basket Type Pulling Grip for Cable Diameter Range 5.0" - 5.99" (127 mm - 152.3 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310304708, 30470, GRE30470

Specifications

No Specifications Available