CLSED MESH PULL 33-01-029 GRIP

Item #: 0194368

Cat #: 31004

UPC: 783310310044

$ 586.54 EA
Company wide:
0 in stock
K-Basket Type Pulling Grip for Cable Diameter Range 3.0" - 3.49" (76.2 mm - 88.8 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

K-Basket Type Pulling Grip for Cable Diameter Range 3.0" - 3.49" (76.2 mm - 88.8 mm). Use to pull in conduit or tray. Heavy-duty, long, hard runs. Double-weave galvanized steel mesh with forged steel swivel eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310310044, 31004, GRE31004

Specifications

No Specifications Available