34" Rotating Eye Pulling Grip, 1.50-1.99"

Item #: 0194367

Cat #: 30462

UPC: 783310304623

$ 361.53 EA
Company wide:
1 in stock
Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 34 Inch.

Overview

Pulling Grip, Rotating Eye, Closed Mesh, Double Weave, Heavy Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 34 Inch.

Use to pull in: conduit or tray

Type of pulls: heavy-duty, long, hard runs

Type of grip: double-weave galvanized steel mesh with forged steel swivel eye

Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310304623, 30462, GRE30462

Specifications

Length: 34 in
Material: Steel
Diameter Range: 1.500 - 1.990 in
Length: 34 in
Diameter Range: 1.500 - 1.990 in
Material: Steel