THHN/THWN-2 2/0-GRAY-CU STRD 1000

Item #: 0194351

Cat #: 2ATHHNCSTRX1000GRY

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2 2/0-GRAY-CU STRD 1000

Overview

THHN/THWN-2 2/0-GRAY-CU STRD 1000
Also known as: 2ATHHNCSTRX1000GRY

Specifications

Length: 1000 ft
Jacket: PVC
Material: Copper
Color: Gray
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 1000 ft
Material: Copper
Gauge: 2/0 AWG
Conductors: 1
Jacket: PVC
Color: Gray
Volts AC: 600
Stranding: Stranded