24" Flexible Eye Pulling Grip, 1.50-1.99"

Item #: 0194347

Cat #: 30566

UPC: 783310305668

$ 227.02 EA
Company wide:
0 in stock
Documents & Guides
Pulling Grip, Flexible Eye, Closed Mesh, Double Weave, Medium Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 24 Inch.

Overview

Pulling Grip, Flexible Eye, Closed Mesh, Double Weave, Medium Duty, Cable Diameter Range: 1.50 Inch - 1.99 Inch, Mesh Length: 24 Inch.

Use to pull in: conduit or tray Type of pulls: medium-duty Type of grip: double weave galvanized steel mesh with flexible pulling eye Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force

Also known as: 783310305668, 30566, GRE30566, fingers, Cable Cage, Finger Trap

Specifications

Length: 24 in
Material: Steel
Diameter Range: 1.500 - 1.990 in
Length: 24 in
Diameter Range: 1.500 - 1.990 in
Material: Steel