CNST WEAVE PULL 33-04-1083 GRIP

Item #: 0194346

Cat #: 30560

UPC: 783310305606

$ 194.28 EA
Company wide:
0 in stock
T-Basket Type Pulling Grip for Cable Diameter .62" -.74" (15.6 mm - 18.9 mm). Use to pull in conduit or tray. Medium-duty pulls. 8" (203.2 mm) eye length. Mesh length 24" (610 mm). Double weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.

Overview

T-Basket Type Pulling Grip for Cable Diameter .62" -.74" (15.6 mm - 18.9 mm). Use to pull in conduit or tray. Medium-duty pulls. 8" (203.2 mm) eye length. Mesh length 24" (610 mm). Double weave galvanized steel mesh with flexible pulling eye. Select the grip with a maximum rated capacity that meets or exceeds the cable puller's maximum pulling force.
Also known as: 783310305606, 30560, GRE30560

Specifications

No Specifications Available