Conduit Locknut Wrench, Fits 1/2-Inch, 3/4-Inch

Item #: 0194333

Cat #: 56999

UPC: 092644569999

$ 49.99 EA
Company wide:
43 in stock
Documents & Guides
Conduit Locknut Wrench, For Reaching 1/2'' (1.3 cm) and 3/4'' (1.9 cm) Connectors in Deep or Tight Boxes, Steel

Overview

Conduit Locknut Wrench, For Reaching 1/2'' (1.3 cm) and 3/4'' (1.9 cm) Connectors in Deep or Tight Boxes, Steel

EC & M magazine's 2016 Product of the Year in the Hand Tools category

Easily attach locknuts in tight or deep cut-in boxes

For 1/2-Inch and 3/4-Inch connectors

Direct-drive heads rotate each other when twisted

Heavy duty steel construction enables needed torque to loosen or tighten connectors

Perfect for remodel work where box is filled with existing wires

Also known as: 092644569999, 56999, KLE56999, LOCKNUT COMBO WRENCH

Specifications

Type: Combination, Ratcheting
Diameter: 3/4 in, 1/2 in
Material: Steel
Standards: California Proposition 65
Type: Combination, Ratcheting
Material: Steel
Diameter: 3/4 in, 1/2 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)