Freedom Iec Full Voltage Non-reversing Contactor

Item #: 0194322

Cat #: CE15BN3AB

UPC: 782113778242

$ 357.72 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

Iec Full Voltage Non-reversing Contactor, Freedom, Size B, 3-pole, No Auxiliarycontact, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113778242, CE15BN3AB, CUTCE15BN3AB

Specifications

Family / Style: Freedom
Type: Contactor
Family / Style: Freedom
Type: Contactor