
Pipe Clamp with 3/4" Hub, Bronze, 1/2" - 1", 10 AWG - 2/0 AWG
Item #: 0194315
Cat #: 30H
UPC: 781002100539
$ 25.73 EA
Company wide:
245
in stock
Documents & Guides
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10053.*
Overview
Bare Ground Clamp with Hub, Hub Size: 3/4", Clamp Material: Bronze, Screw Material: Steel, Wire Range: 10 AWG (Solid) - 2/0 AWG (Stranded), Pipe Size: 1/2" - 1". *Dottie Part # 10053.*
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
Also known as: 781002100539, 30H, DOT30H
Specifications
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Material: | Bronze |
| Allowable Gauge Range: | 10 - 2/0 |
| Diameter: | 3/4 in, 1/2 in, 1 in |
| Allowable Gauge Range: | 10 - 2/0 |
| Material: | Bronze |