C-h D26mr12a Type M Relay&acc

Item #: 0194312

Cat #: D26MR12A

UPC: 782113180069

$ 573.70 EA
Company wide:
0 in stock
Documents & Guides
D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 3-pole, 1no - 2nc Contacts, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil

Overview

D26 Series Type M 600 Vac Multipole Relay With Convertible Contacts, Ac Relay, 3-pole, 1no - 2nc Contacts, 120 Vac/ 60 Hz - 110 Vac/ 50 Hz Coil
Also known as: 782113180069, D26MR12A, CUTD26MR12A

Specifications

Poles: 3
Length: 4 in
Type: Power Relay
Poles: 3
Type: Power Relay
Length: 4 in