Conduit to Beam Fastener, Type: Hammer-On, 1/2 to 3/4" Pipe, Steel

Item #: 0194295

Cat #: BP-12-E-2-4

UPC: 781011193751

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers

Overview

Conduit to Beam Fastener, 1 Inch Conduit, 1/8 to 1/4 Inch Flange, Side-Mount, Guide-Rite, Will Rotate 360°, Install with Hammer and Pliers
Also known as: 781011193751, BP-12-E-2-4, BLIBP12E24

Specifications

Diameter: 3/4 in, 1/2 in
Mounting: Flange
Material: Steel
Finish: Zinc
Diameter: 3/4 in, 1/2 in
Material: Steel
Mounting: Flange
Finish: Zinc