SLIM 7IN ROUND 80CRI 3500K 1000 LUMENS

Item #: 0194280

Cat #: S7R835K10

UPC: 662057985572

Company wide:
0 in stock
Documents & Guides
No Documents Available
PHIS7R835K10 LED DOWN 35K

Overview

PHIS7R835K10 LED DOWN 35K
Also known as: 662057985572, S7R835K10, LOLS7R835K10

Specifications

No Specifications Available