
4" dia. round fan support box for use with nonmetallic sheathed cable
Item #: 0194249
Cat #: 9350-FAN
UPC: 085339990208
$ 21.86 EA
Company wide:
0
in stock
ALL 9350-FAN 4" DIA.ROUND FAN SUPPORT BOX FOR USE WITH NONMETALLIC SHEATHED CABLE
Overview
ALL 9350-FAN 4" DIA.ROUND FAN SUPPORT BOX FOR USE WITH NONMETALLIC SHEATHED CABLE
Also known as: 085339990208, 9350-FAN, ALL9350FAN
Specifications
| Length: | 24 in , 16 in |
| Depth: | 2 7/16 in |
| Diameter: | 4 in |
| Material: | Fiberglass Reinforced Polyester |
| Length: | 24 in , 16 in |
| Diameter: | 4 in |
| Depth: | 2 7/16 in |
| Material: | Fiberglass Reinforced Polyester |