BUSS 170M5696 FUSE 630A 1250V 2FU/1

Item #: 0194246

Cat #: BEY65-4

UPC: 471523130961

$ 127.19 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
ABB BEY65-4 CONNECTION SET FOR STAR-DELTA STARTER

Overview

ABB BEY65-4 CONNECTION SET FOR STAR-DELTA STARTER
Also known as: 471523130961, BEY65-4, ABBBEY654

Specifications

Mounting: Device
Amps: 630
Poles: 4
Family / Style: AF
Mounting: Device
Poles: 4
Amps: 630
Family / Style: AF