EFSE ANN-80 BUSS AIRCRAFT LIMITER

Item #: 0194166

Cat #: ANN-80

UPC: 051712706308

$ 154.05 EA
Company wide:
0 in stock
Documents & Guides
BUSSMAN ANN80 FUSE 80A

Overview

BUSSMAN ANN80 FUSE 80A
Also known as: 051712706308, ANN-80, BUSANN80

Specifications

Mounting: Stud
Speed: Very Fast Acting
Type: Aircraft Limiter
Interrupt Rating DC: 2.700 kA, 2.500 kA
Mounting: Stud
Type: Aircraft Limiter
Speed: Very Fast Acting
Interrupt Rating DC: 2.700 kA, 2.500 kA