2W ALR12 LED Lamp, 30K

Item #: 0194134

Cat #: S9005

UPC: 045923090059

Company wide:
0 in stock
2 W; ALR12 LED; 3000K; Double Contact base(BA15d); 12 Vs; 120 LUMENS; Beam Spread; 40°

Overview

2 W; ALR12 LED; 3000K; Double Contact base(BA15d); 12 Vs; 120 LUMENS; Beam Spread; 40°
Also known as: 045923090059, S9005, SATS9005

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 120
Shape: ALR12 (Blown Reflector)
Color: White
Wattage: 2
Light Technology: LED
Color Temperature: 3000 (Warm White)
Lumens: 120
Color: White
Light Technology: LED
Volts AC: 12
Shape: ALR12 (Blown Reflector)
Wattage: 2