Explosion-Proof Receptacle, EFS Series, 20 Amp

Item #: 0194133

Cat #: EFS1752023

UPC: 781381279703

$ 657.47 EA
Company wide:
2 in stock
Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFS Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron. Hubs: (1) 3/4". Includes: EFD Type Dead-End Outlet Box.

Overview

Explosion-Proof Straight Blade Receptacle. 20 Amps. 125V AC. EFS Series. NEMA 5-20R, 2-Wire, 3-Pole. 1-Gang, Spring Door Box. Malleable Iron. Hubs: (1) 3/4". Includes: EFD Type Dead-End Outlet Box.

U-Line™ Factory Sealed 20 Amp Plugs and Receptacles are used with stationary or portable electrically operated devices in hazardous locations. The ECP Interchanger plug is designed with built-in switch contacts which activate when the plug is twisted into the receptacle. This design allows the ECP plug to fit into standard NEMA 5-20R and 6-20R receptacles, but does not allow standard plugs to be used with the receptacle, ensuring that only safe connections can be made in a hazardous location.

Also known as: 781381279703, EFS1752023, APPEFS1752023

Specifications

Material: Malleable Iron
Type: Receptacle, Feed Through
Amps: 20
Gangs: 1
Volts AC: 125
IP/NEMA Rating: NEMA 3
Material: Malleable Iron
Amps: 20
Volts AC: 125
Type: Receptacle, Feed Through
Gangs: 1
IP/NEMA Rating: NEMA 3