Refill Cartridge, Vinyl, 3/4" x 22.97'

Item #: 0194117

Cat #: 1868774

UPC: 071701001535

Call for price
Company wide:
0 in stock
Documents & Guides
Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: Black on Yellow

Overview

Refill Cartridge, All-Purpose Vinyl Tape, Dimensions: 1-1/2" x 22.97', Color: Black on Yellow

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701001535, 1868774, DYM1868774

Specifications

Length: 22.97 ft
Type: Permanent, Label
Width: 1 1/2 in
Material: Vinyl
Color: Yellow
Length: 22.97 ft
Width: 1 1/2 in
Color: Yellow
Type: Permanent, Label
Material: Vinyl