DEW DWHT83193 12" LARGE CLAMP

Item #: 0194096

Cat #: DWHT83193

UPC: 076174831931

Company wide:
0 in stock
Documents & Guides
No Documents Available
DEW DWHT83193 12" LARGE CLAMP

Overview

DEW DWHT83193 12" LARGE CLAMP

The 12 In. large bar clamp is versatile and easy to use. Its reinforced nylon body and heat-treated steel bar are strong and durable. With 300 Lbs. of clamping force, 3-1/4 In. throat depth, quick change button for easy conversion to a spreader and removable jaw pads to help reduce marring, this clamp was built to exceed the expectations of professional contractors.

Also known as: 076174831931, DWHT83193, DEWDWHT83193

Features & Benefits

  • 300 lb clamping force
  • 3-1/4 In. throat depth
  • Reinforced nylon body and heat-treated steel bar for strength and durability
  • One-handed operation for ease of use
  • Quick change button allows for easy conversion to a spreader
  • Removable jaw pads helps reduce marring

Specifications

No Specifications Available