LED Strip Fixture

Item #: 0194089

Cat #: ZL1NL487000LM+

UPC:

Company wide:
0 in stock
Documents & Guides
LIT ZL1N L48 7000LM FST MVOLT 40K 90CRI WH

Overview

LIT ZL1N L48 7000LM FST MVOLT 40K 90CRI WH

The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels. The ZL1N is available in lengths of 2’, 4’ and 8’, allowing you to match existing fluorescent fixtures or keep the same aesthetic throughout your site.

Also known as: ZL1NL487000LM+, LITZL1NL487000LM+

Specifications

Wattage: 52
Color Temperature: 4000 (Cool White)
Lumens: 7000
Length: 4 ft
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 52
Lumens: 7000
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277