FAZ-NA UL 489 MCB 1P 40A B CURVE

Item #: 0194024

Cat #: FAZ-B40/1-NA

UPC: 015081296419

$ 81.25 EA
Company wide:
0 in stock
Documents & Guides
FAZ-NA UL 489 MCB 1P 40A B CURVE

Overview

FAZ-NA UL 489 MCB 1P 40A B CURVE
Also known as: 015081296419, FAZ-B40/1-NA, CUTFAZB401NA

Specifications

Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 40
Type: Trip Curve B
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Amps: 40
Family / Style: FAZ-NA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Interrupt Rating AC: 10 kA