Heat Shrink Tubing, Thin Wall, 3/64", 100' Spool, Flexible Polyolefin, Clear

Item #: 0194006

Cat #: FP301-3/64-100'-Bl

UPC: 051138360276

$ 0.86 FT
Company wide:
100 in stock
Heat Shrink Tubing, Thin Wall, 3/64 Inch, Expanded Inner Diameter 0.046 Inch, Recovered Inner Diameter 0.023 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear

Overview

Heat Shrink Tubing, Thin Wall, 3/64 Inch, Expanded Inner Diameter 0.046 Inch, Recovered Inner Diameter 0.023 Inch, 2:1 Shrink Ratio, 100 Foot Spool, Flexible Polyolefin, Clear

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051138360276, FP301-3/64-100'-Bl, MMMFP301364100BLA

Specifications

Color: Clear
Length: 100 ft
Material: Polyolefin
Diameter: 3/64 in
Color: Clear
Material: Polyolefin
Length: 100 ft
Diameter: 3/64 in