Solid Bar Stringer, 1-1/2", 18" Wide, Yellow Zinc

Item #: 0193975

Cat #: SB1518YZ

UPC: 799038012429

$ 700.57 EA
Company wide:
0 in stock
Documents & Guides
Solid Bar Stringer, 1-1/2", 18" Wide, Yellow Zinc

Overview

Solid Bar Stringer, 1-1/2", 18" Wide, Yellow Zinc
Also known as: 799038012429, SB1518YZ, BLISB1518YZ

Specifications

Width: 18 in
Color: Yellow
Width: 18 in
Color: Yellow