This product may not be available in all locations.

Lever Arm, 19.05mm Nylon Roller, 7.11mm Width, Adjustable
Item #: 0193958
Cat #: 802T-W2
UPC: 781180823756
Call for price
Company wide:
20
in stock
Documents & Guides
Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Overview
Lever Arm, 19.05 mm Nylon Roller, 7.11 mm Width, Adjustable, 1.19 - 3 Inch, Roller on Front
Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.
Also known as: 781180823756, 802T-W2, ALB802TW2
Specifications
| Type: | Lever, Roller Arm |
| Length: | 1.190 in, 3 in |
| Width: | 7.110 mm |
| Material: | Nylon |
| Type: | Lever, Roller Arm |
| Width: | 7.110 mm |
| Length: | 1.190 in, 3 in |
| Material: | Nylon |