EXE IP66 BLK GRP 255X250X120MM

Item #: 0193923

Cat #: EXE255250120

UPC: 783510262518

$ 326.03 EA
Company wide:
0 in stock

Overview

EXE IP66 BLK GRP 255X250X120MM

ZONEX Non-Metallic Terminal Enclosure is ideal for field terminations in hazardous locations. The enclosure meets national and international standards and certifications. It can be used to protect equipment and terminations from corrosive contaminants while meeting rigorous demands. The cabinet is ideal for either panel- or din-mounted components. The enclosures meets ATEX Directives 94/9/EC and IECEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applicatio

Also known as: 783510262518, EXE255250120, HOFEXE255250120

Specifications

Material: Polyester
Color: Black
Width: 9.840 in
Depth: 4.720 in
IP/NEMA Rating: NEMA 12
Finish: Smooth Gloss
Height: 10.040 in
Weight: 6.100 lb
Material: Polyester
Width: 9.840 in
IP/NEMA Rating: NEMA 12
Height: 10.040 in
Color: Black
Depth: 4.720 in
Finish: Smooth Gloss
Weight: 6.100 lb