4" LED Downlight, 575L, 2700K, 120V, E26 Base

Item #: 0193857

Cat #: DR4-575L-27K-B1

UPC: 849665011927

Company wide:
0 in stock
LED Downlight, 4", 9w, 27k, 120V, 575 Lumen, Dimmable, Wet Location

Overview

LED Downlight, 4", 9w, 27k, 120V, 575 Lumen, Dimmable, Wet Location

At Cree, we believe in better lighting. Better light is beautiful light. But it’s more than just beautiful. It is light that makes you feel more productive, more relaxed and safer. Better light changes everything. That’s why the new and improved Cree LED bulbs feature high color rendering that enhances your space and makes the colors of your décor appear vibrant, richer and more natural – true colors the way they are meant to be experienced. The DR4 LED downlight delivers 575 lumens with unmatched 90+ CRI light while achieving up to 72 lumens per watt. The DR4 is available in a soft white 2700K color temperature, uses up to 85% less energy and is designed to last 35 times longer than a traditional incandescent. It easily installs into most standard four-inch recessed IC or non-IC housings. Applications: New construction or upgrade for residential and commercial lighting

Also known as: 849665011927, DR4-575L-27K-B1, CLLDR4575L27KB1

Specifications

Volts AC: 120
Color: White
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Diameter: 4 in
Light Technology: LED
Color: White
Color Temperature: 2700 (Warm White)
Dimmable: Yes