Service Rated, Automatic Transfer Switch, 200A, 120/208Y, 3PH

Item #: 0193851

Cat #: RTSW200G3

UPC: 696471620467

$ 3019.87 EA
Company wide:
0 in stock
Documents & Guides
Service Rated, Automatic Transfer Switch, 200 Amp, 120/208Y Volt AC, 3-Phase

Overview

Service Rated, Automatic Transfer Switch, 200 Amp, 120/208Y Volt AC, 3-Phase

Generac Three Phase Automatic Transfer Switches are designed for use with three phase generators utilizing an Evolution Nexus controller. The Service Entrance Transfer Switches are open transition and listed to UL 1008 for Optional Standby applications. Enclosures are provided with integrated deadfront for safe operation of the Service Disconnect, Service Disconnects are listed to UL 489. The Service Entrance Switches are designed for a single person installation.

Also known as: 696471620467, RTSW200G3, GPSRTSW200G3

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Type: Automatic Transfer Switch
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120/208Y
Amps: 200
Mounting: Surface
Standards: California Proposition 65
Volts AC: 120/208Y
Phase: 3
Type: Automatic Transfer Switch
IP/NEMA Rating: NEMA 3R