FD Device Box, 1-Gang, 3/4", Aluminum

Item #: 0193801

Cat #: FD175LA

UPC: 781381455732

$ 107.76 EA
Company wide:
2 in stock
Documents & Guides
FD Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FD Device Box, 1-Gang, Aluminum Ridge Top, Cast Box. Hub Size: 3/4". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes are Corrosion-resistant; ideal for indoor and outdoor installations. Weatherproof, raintight and dust-tight when used with cast gasketed covers

Also known as: 781381455732, FD175LA, APPFD175LA

Specifications

Gangs: 1
Material: Aluminum
Number of Hubs: 1
Gangs: 1
Number of Hubs: 1
Material: Aluminum