ETN E34VPBL1 30.5 mm, Corrosion Res

Item #: 0193790

Cat #: E34VPBL1

UPC: 782113723624

$ 182.40 EA
Company wide:
0 in stock
Documents & Guides
ETN E34VPBL1 30.5 mm Corrosi

Overview

ETN E34VPBL1 30.5 mm Corrosi
Also known as: 782113723624, E34VPBL1, CUTE34VPBL1

Specifications

Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Corrosion Resistant
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4