
5/32 X 6-1/2in Rock Carbide Sds Plus Hammer Bit
Item #: 0193764
Cat #: DW5401
UPC: 028874054011
Company wide:
0
in stock
Documents & Guides
No Of Flutes: 4, Flute Type: Helix, Diameter: 5/32in, Effective Length: 4-1/2in
Overview
No Of Flutes: 4, Flute Type: Helix, Diameter: 5/32in, Effective Length: 4-1/2in
DEWALT®'s Solid Rock Carbide™ SDS+ Drill Bit delivers the best in durability and long life, so you can work confidently without worrying about the tool. With four cutter heads and two times more carbide than competitive two cutter bits, this bit is tough across multiple drilling operations, even in reinforced concrete. An innovative bonding system attaches the tip to the flute and ensures that the bit will last. DEWALT® strives to increase your efficiency on the job, and the SDS+ bit has a four flute design that removes debris while you work.
Also known as: 028874054011, DW5401, DEWDW5401
Specifications
| Diameter: | 5/32 in |
| Type: | Hammer Drill Bit, SDS Max |
| Length: | 4 1/2 in |
| Diameter: | 5/32 in |
| Length: | 4 1/2 in |
| Type: | Hammer Drill Bit, SDS Max |