PLATT logo

Comb. Wallplate, 2-Gang, Phone/Duplex, 302 Stainless Steel

Item #: 0193680
Cat #: 84078-40
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
2-Gang 1-Duplex 1-Telephone/Cable .406 Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel

Overview

2-Gang 1-Duplex 1-Telephone/Cable .406 Device Combination Wallplate, Standard Size, 302 Stainless Steel, Strap Mount, - Stainless Steel
2-Gang 1-Duplex 1-Telephone/Cable .406 Device Combination Wallplate, Strap Mount, Stainless Steel
Also known as: 84078-40, LEV8407840

Specifications

Type: Combination Plate, Telephone, Duplex
Mounting: Strap
Gangs: 2
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Combination Plate, Telephone, Duplex
Gangs: 2
Material: Stainless Steel
Mounting: Strap
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)