Stamped U-Bolt Pipe Clamp, Copper, S304, 3.9"–4.625" OD

Item #: 0193678

Cat #: LPC5964

UPC: 782856602606

$ 188.80 EA
Company wide:
0 in stock
Documents & Guides

Overview

CDY LPC 5964

Lightning protection stamped U-bolt pipe clamp for bonding of pipes and exhaust stacks.

Also known as: 782856602606, LPC5964, CADLPC5964

Features & Benefits

  • Clamp for bonding of pipes and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Material: Copper
Depth: 2 in
Width: 6.250 in
Material: Copper
Width: 6.250 in
Depth: 2 in