Ring Tongues, Nylon-Insulated, WR: 8, Stud Size: 10

Item #: 0193669

Cat #: MN8-10R/SK

UPC: 054007082675

$ 1.49 EA
Company wide:
426 in stock
Documents & Guides
Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 10, Color: Red, 200/PK

Overview

Ring Tongues, Nylon-Insulated, Wire Range: 8, Stud Size: 10, Color: Red, 200/PK

3MÖ ScotchlokÖ Standard Small Ring Tongue Terminal is color-coded for quick and easy identification of the wire size required. The brazed-seam barrel of this terminal provides electrical contact after crimping. Electrolytic copper construction offers good conductivity, and a tin-plated finish resists corrosion. The abrasion-resistant, flared, nylon-sleeve insulation with stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007082675, MN8-10R/SK, MMMMN810RSK, Stake on ring terminal connector

Specifications

Color: Red
Material: Nylon
Stud Size: #10
Allowable Gauge Range: 8
Color: Red
Stud Size: #10
Material: Nylon
Allowable Gauge Range: 8