4' LED Striplight 35k Medium Lumen 0-10V Dimming

Item #: 0193638

Cat #: LCL4-35ML-EDU

UPC: 078531124656

Call for price
Company wide:
0 in stock
Documents & Guides
LED Striplight, 4', 3500K, 5000 Lumen, 0-10V Dimming, 120-277V

Overview

LED Striplight, 4', 3500K, 5000 Lumen, 0-10V Dimming, 120-277V
Also known as: 078531124656, LCL4-35ML-EDU, COLLCL435MLEDU

Specifications

Wattage: 48
Length: 4 ft
Color: White
Color Temperature: 3500 (Neutral White)
Standards: California Proposition 65
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 48
Color: White
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Type: 0-10V Dimming
Dimmable: Yes