ETN FAZ-C35/3-NA UL 489 Industrial

Item #: 0193608

Cat #: FAZ-C35/3-NA

UPC: 015081021318

$ 200.09 EA
Company wide:
0 in stock
Documents & Guides
FAZ-NA UL 489 MCB 3P 35A C CURVE

Overview

FAZ-NA UL 489 MCB 3P 35A C CURVE
Also known as: 015081021318, FAZ-C35/3-NA, CUTFAZC353NA

Specifications

Poles: 3
Amps: 35
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Amps: 35
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA