Stamped U-Bolt Pipe Clamp, Copper, S304, 0.438"–6.858" OD

Item #: 0193578

Cat #: LPC5966

UPC: 782856602613

$ 166.06 EA
Company wide:
0 in stock
Documents & Guides

Overview

CDY LPC5966

Lightning protection stamped U-bolt pipe clamp for bonding of pipes and exhaust stacks.

Also known as: 782856602613, LPC5966, CADLPC5966

Features & Benefits

  • Clamp for bonding of pipes and exhaust stacks to the lightning protection system
  • Listed to UL® 96

Specifications

Material: Copper
Depth: 2 in
Width: 8.310 in
Height: 8.812 in
Material: Copper
Width: 8.310 in
Depth: 2 in
Height: 8.812 in