CONSECUTIVE NOS. REPEAT - LEGEND: 1-6

Item #: 0193559

Cat #: WM-16-PK

UPC: 662820908999

$ 85.99 EA
Company wide:
0 in stock
Documents & Guides
BRADY WM-16-PK LABELS "16"

Overview

BRADY WM-16-PK LABELS "16"

B-500 Repositionable Vinyl Cloth wire markers from Brady® are perfect for your general wire marking needs.

Also known as: 662820908999, WM-16-PK, BRAWM16PK

Specifications

Color: Black/White
Material: Vinyl Cloth
Color: Black/White
Material: Vinyl Cloth