2
more

C-Tap Compression Connector, 8 - 6 AWG Main, 12 - 8 AWG Branch, Gray
Item #: 0193545
Cat #: 54715
UPC: 786210547152
$ 8.34 EA
Company wide:
98
in stock
Documents & Guides
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .5/8", Run Conductor Range: 8 Solid - 6 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .5/8".
Overview
Press-On Lug, Copper, Type C-Tap, Run Conductor Diameter Range: .5/8", Run Conductor Range: 8 Solid - 6 Stranded, Tap Conductor Range: 8 Solid - 12 Stranded. Tap Conductor Diameter Range: .5/8".
ABB's C-tap connectors for copper conductors are ideal for pigtailing, two-way splicing or tapping to an unbroken continuous main and are manufactured from high conductivity wrought copper.
Also known as: 786210547152, 54715, THB54715
Specifications
| Material: | Copper |
| Allowable Gauge Range: | 8 - 6, 12 - 8 |
| Material: | Copper |
| Allowable Gauge Range: | 8 - 6, 12 - 8 |