0.8W T6 LED Lamp, 27K, Frosted

Item #: 0193474

Cat #: S9176

UPC: 045923091766

Company wide:
0 in stock
0.8 Watt LED; T6; Frost; 2700K; Candelabra Base; 120 Volt; Carded

Overview

0.8 Watt LED; T6; Frost; 2700K; Candelabra Base; 120 Volt; Carded
Also known as: 045923091766, S9176, SATS9176

Specifications

Lumens: 25
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 80
Shape: T6 (Tubular)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Candelabra Screw (E12)
Wattage: 0.800
Lumens: 25
Color: Frosted
Shape: T6 (Tubular)
Light Technology: LED
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 0.800