RC810, Vertical Marking Cards, Legend: 21 - 30

Item #: 0193458

Cat #: 0234 043.20

UPC: 662019017808

$ 11.06 EA
Company wide:
2 in stock
Documents & Guides
RC810, Vertical Mount, (100) Marking Cards, Legend: 21 - 30. For use with 8 mm Terminal Blocks.

Overview

RC810, Vertical Mount, (100) Marking Cards, Legend: 21 - 30. For use with 8 mm Terminal Blocks.
Also known as: 662019017808, 0234 043.20, ENT1SNA234043R2000

Specifications

Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Vertical
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White