RC810, Vertical Marking Cards, Legend: 11 - 20

Item #: 0193457

Cat #: 023404227

UPC: 662019017792

$ 11.06 EA
Company wide:
19 in stock
Documents & Guides
RC810, Vertical Mount, (100) Marking Cards, Legend: 11 - 20. For use with 8 mm Terminal Blocks.

Overview

RC810, Vertical Mount, (100) Marking Cards, Legend: 11 - 20. For use with 8 mm Terminal Blocks.
Also known as: 662019017792, 023404227, ENT1SNA234042R2700

Specifications

Mounting: Vertical
Family / Style: Entrelec
Material: Polyamide
Color: White
Type: Marking Card
Mounting: Vertical
Material: Polyamide
Type: Marking Card
Family / Style: Entrelec
Color: White